Solenoid Cartridge Valve 3-Way 2-Position, 12Vdc, 5 Gpm, 3000 PSI
- Mfr # 452105
- Zoro # G2516292
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V DC
Max. Pressure (PSI)
3000 PSI (207 Bar)
Weight
1 lbs
Max. Flow GPM
5 GPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 452105
- Zoro #
- G2516292
- UPC #
- 615986039663
- Country of Origin
- United States
Details
- Voltage
- 12V DC
- Max. Pressure (PSI)
- 3000 PSI (207 Bar)
- Weight
- 1 lbs
- Max. Flow GPM
- 5 GPM
Description
VALVE SOLENOID PILOT OPERATED 6 GPM 3000 PSI 12 VDC 3 WAY 2 POSITION DSV2-100-3-N-D1D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.