Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2141 Plastic Fanback Chair - White; Pack Of 8

  • Mfr # DE571657

  • Zoro # G103977282


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Style
Fanback Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE571657
Zoro #
G103977282
UPC #
723902347270
Country of Origin
China

Details

Style
Fanback Chair

Description

Features
  • Plastic Fanback Chair, With White Metal Frame
  • Seam Welded
  • 16 Gauge & 18 Gauge 3/4 in. Tubular Steel Frame
  • Specially Contoured Seat & Back
  • Making It Very Comfortable.
  • Color - White
  • Pack of 8
  • Dimension - 41.5 x 17.75 x 1.38 in.
  • Item Weight - 8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.