Zoro Homepage

2190 Plastic Folding Chair - Brown; Pack Of 10

  • Mfr # DE571658

  • Zoro # G103703379


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Style
Folding Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE571658
Zoro #
G103703379
UPC #
723902347287
Country of Origin
China

Details

Style
Folding Chair

Description

Features
  • Plastic Folding Chair, With Neutral Metal Frame
  • Seam Welded
  • 16 Gauge & 18 Gauge 3/4 in. Tubular Steel Frame
  • Specially Contoured Seat & Back
  • Making It Very Comfortable, Can Interlock, Allowing You To Stack Up To 65 Chairs.
  • Color - Brown
  • Pack of 10
  • Dimension - 38.25 x 17.5 x 1.25 in.
  • Item Weight - 7 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.