Zoro Homepage

Brake Set, 180V

  • Mfr # 71587133

  • Zoro # G1614903


product price: $1,117.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Demag
For Use With
DC-S Series
For Use With Mfr. Model Number
DC10/15, DCS-Pro 10-2000 2/1 H8 VS6-11 480/60
Product Type
Brake Assembly
Material
Cast Iron, Copper, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71587133
Zoro #
G1614903
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
3.5 in
Overall Length
8.3 in
Overall Width
5.2 in

Details

Fits Brand
Demag
Item
Brake Assembly
For Use With
DC-S Series
For Use With Mfr. Model Number
DC10/15, DCS-Pro 10-2000 2/1 H8 VS6-11 480/60
Product Type
Brake Assembly
Material
Cast Iron, Copper, Steel
Compatible Series
DC-Com, DC-Pro, DCS-Pro
Includes
(3) Hexagonal Socket Head Screws, Brake
Compatible Hoist Type
Electric Chain Hoists

Description

Brake Assembly, Product Type Brake Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity Not Applicable, Compatible Series DC-Com, DC-Pro, DCS-Pro, Material Cast Iron, Copper, Steel, Overall Length 8.3 in, Overall Width 5.2 in, Overall Height 3.5 in, Includes (3) Hexagonal Socket Head Screws, Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.