Zoro Homepage

Brake Set, 575V

  • Mfr # 71587433

  • Zoro # G1614897


product price: $1,152.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
DC-Com 10-1000 1/1 H5 V4.8/1.2 575/60, DC-Com 10-2000 2/1 H5 V4.8/1.2 575/60, DC10/20
For Use With
DC-Com Series
Fits Brand
Demag
Product Type
Brake Assembly
Compatible Hoist Type
Electric Chain Hoists
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71587433
Zoro #
G1614897
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
8.3 in
Overall Height
3.5 in
Overall Width
5.2 in

Details

For Use With Mfr. Model Number
DC-Com 10-1000 1/1 H5 V4.8/1.2 575/60, DC-Com 10-2000 2/1 H5 V4.8/1.2 575/60, DC10/20
For Use With
DC-Com Series
Item
Brake Assembly
Fits Brand
Demag
Product Type
Brake Assembly
Compatible Hoist Type
Electric Chain Hoists
Material
Cast Iron, Copper, Steel
Compatible Series
DC-Com, DC-Pro, DCS-Pro
Includes
(3) Hexagonal Socket Head Screws, Brake Assembly

Description

Brake Assembly, Product Type Brake Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity Not Applicable, Compatible Series DC-Com, DC-Pro, DCS-Pro, Material Cast Iron, Copper, Steel, Overall Length 8.3 in, Overall Width 5.2 in, Overall Height 3.5 in, Includes (3) Hexagonal Socket Head Screws, Brake Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.