Zoro Homepage

Chain Collector Box Set, 5m

  • Mfr # 71598633

  • Zoro # G1615177


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Demag
For Use With
DC-Com Series
Product Type
Chain Collector Box Set
Color
Black
Compatible Load Capacity
2,204.62 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71598633
Zoro #
G1615177
UPC #
-
Country of Origin
Germany

Dimensions

Width
9.92 in
For Minimum Chain Length
9.84 ft
For Maximum Chain Length
16.4 ft
Height
7.68 ft
Depth
5.91 in

Details

Fits Brand
Demag
Item
Chain Collector Box Set
For Use With
DC-Com Series
Product Type
Chain Collector Box Set
Color
Black
Compatible Load Capacity
2,204.62 lb
Maximum Load Capacity
2,200 lb
Compatible Series
Demag
Compatible with Manufacturer Part Number
DC-Com 10-1000 1/1 H5 V4.8/1.2 230/60, DC10

Description

Chain Collector Box Set, Compatible Load Capacity 2,204.62 lb, For Minimum Chain Length 9.84 ft, For Maximum Chain Length 16.4 ft, Height 7.68 ft, Width 9.92 in, Diameter Not Applicable, Depth 5.91 in, Product Type Chain Collector Box Set, Compatible Series Demag, Compatible with Grainger Part Number 33Z995, 33Z997, 33Z998, 34A039, 34A041, Compatible with Manufacturer Part Number DC-Com 10-1000 1/1 H5 V4.8/1.2 230/60, DC10, Maximum Load Capacity 2,200 lb, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.