Zoro Homepage

Chain Collector Box Set, 8m

  • Mfr # 71798733

  • Zoro # G1615271


product price: $167.99
/ea
Free Shipping & Returns

Key Features

For Use With
DC-Com Series
Fits Brand
Demag
Product Type
Chain Collector Box Set
Compatible Load Capacity
551.16 lb
For Minimum Chain Length
9.84 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71798733
Zoro #
G1615271
UPC #
-
Country of Origin
Germany

Dimensions

For Minimum Chain Length
9.84 ft
Depth
4.92 in
Width
7.2 in
Height
6.38 ft
For Maximum Chain Length
26.25 ft

Details

For Use With
DC-Com Series
Item
Chain Collector Box Set
Fits Brand
Demag
Product Type
Chain Collector Box Set
Compatible Load Capacity
551.16 lb
Maximum Load Capacity
550 lb
Compatible Series
Demag
Color
Black
Compatible with Manufacturer Part Number
DC-Com 1-125 1/1 H8 V9.6/2.4 230/60, DC1, DC2

Description

Chain Collector Box Set, Compatible Load Capacity 551.16 lb, For Minimum Chain Length 9.84 ft, For Maximum Chain Length 26.25 ft, Height 6.38 ft, Width 7.2 in, Diameter Not Applicable, Depth 4.92 in, Product Type Chain Collector Box Set, Compatible Series Demag, Compatible with Grainger Part Number 33Z982, 33Z984, 33Z986, 33Z988, 34A034, 34A036, Compatible with Manufacturer Part Number DC-Com 1-125 1/1 H8 V9.6/2.4 230/60, DC1, DC2, Maximum Load Capacity 550 lb, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.