Zoro Homepage

Controller

  • Mfr # 77330033

  • Zoro # G1615253


product price: $417.99
/ea
Free Shipping & Returns

Key Features

For Use With
DC-Com Series
Fits Brand
Demag
Product Type
Pendant Station
Color
Yellow
Overall Length
10.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77330033
Zoro #
G1615253
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
10.9 in
Overall Width
2.5 in
Overall Height
3.4 in

Details

Item
Pendant Station
For Use With
DC-Com Series
Fits Brand
Demag
Product Type
Pendant Station
Color
Yellow
Material
Plastic
Maximum Input Voltage
24 V AC
Compatible with Manufacturer Part Number
DC-Com 10-1000 1/1 H8 V4.8/1.2 460/60, DC1, DC2, DC25, DC3, DC4, DSC
Controls
Push Button Handheld
IP Rating
IP65
Compatible Hoist Type
Electric Chain Hoists
Compatible Series
DC-Com, DC-Pro
Number of Functions
3
Connection Type
Wired
Compatible Load Capacity
275 lb, 4,400 lb
Functions
Up/Down

Description

Pendant Station, Product Type Pendant Station, Connection Type Wired, Controller Cord Length Not Applicable, Functions Up/Down, Controls Push Button Handheld, Operating Range Not Applicable, Color Yellow, Compatible Hoist Type Electric Chain Hoists, Compatible Series DC-Com, DC-Pro, Compatible with Grainger Part Number 33Z981, 33Z982, 33Z983, 33Z984, 33Z985, 33Z986, 33Z987, 33Z988, 33Z989, 33Z990, 33Z991, 33Z992, 33Z993, 33Z994, 33Z995, 33Z996, 33Z997, 33Z998, 33Z999, 34A001, 34A002, 38GV64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.