Electric Chain Hoist, 250 lb, 14 ft, Hook Mounted - No Trolley, 480V AC, Blue

  • Mfr # DCMS Pro 1-125 1/1 H4.3 VS30-30 480/60

  • Zoro # G8432882


product price:  $6,170.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
14 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCMS Pro 1-125 1/1 H4.3 VS30-30 480/60
Zoro #
G8432882
UPC #
-
Country of Origin
Germany

Dimensions

Housing Length
19 11/16 in
Housing Width
10 1/2 in
Manufacturers Warranty Length
2 yr
Housing Depth
6 13/16 in
Chain Length
14 ft
Lifting Hook Opening Width
30 in
Body Depth
6 13/16 in
Body Width
10 1/2 in
Mfr. Warranty Length
2 yr
Body Length
19 11/16 in
Minimum Retracted Length
29 3/32 in
Controller Cord Length
14 ft
Maximum Lifting Length
14 ft

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
14 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
0 to 100 fpm
Load Capacity
250 lb
Min. Between Hooks
30 in
Motor HP
0.98 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
480V AC
Trolley Configuration
Hook Mounted - No Trolley
Item
Electric Chain Hoist
Thermal Protection
Included
Number of Speeds
Variable
Amps @ Low Volts
3.1 A
Control
Integrated Control Handle
Hz
60
Reeving
1
Clutch
Overload Slip
Brake
DC Disc
Lubrication
Maintenance Free for Up to 10 Yr.
Classification
H4
Finish
Powder Coated
Control Cord
14 ft
Lifting Hook Material
Steel
Chain Finish
Powder Coated
Starts and Stops per Hour
240
Maximum Lifting Capacity
275.58 lb
Number of Reeves
1
Duty Classification
H4
Number of Load Chains
1
Included Components
Chain Container
For Outdoor Use
Yes
Current at Max. Voltage
3.1 A
Motor Horsepower
1 hp
Mount Type
Hook Mounted - No Trolley
Maximum Lift Speed
30 m/min
Includes Brake
Brake Included
Headroom
30 in
Features
Exceptionally Fine Control at Slow Speed, Infinitely Variable Speed Control for Lifting and Lowering Motions Over the Entire Load Range, Lifting Speed, Acceleration and Braking Ramp can be Simply Modified Via the Control Unit, Smooth Starting and Exact Positioning, Suitable for Right-Hand and Left-Hand Operation
Brake Type
DC Current
Programmable
Non-Programmable
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Pendant IP Rating
IP65
Chain Material
Steel
Body Material
Aluminum
Includes Clutch
Clutch Included
Hoist IP Rating
IP55
Lifting Hook Type
Hook with Safety Latch
Overload Protection Included
Yes
Trolley IP Rating
IP55
Minimum Lift Speed
0.15 m/min
Body Finish
Powder Coated
Clutch Type
Overload Slip
Trolley Wheel Material
Plastic
Current at Min. Voltage
3.1 A
Controls
Contactor
Operating Voltage
480V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 275.58 lb, Number of Speeds Variable, Programmable Non-Programmable, Fixed Lift Speed Not Applicable, Minimum Lift Speed 0.15 m/min, Maximum Lift Speed 30 m/min, Trolley Speed Not Applicable, Maximum Lifting Length 14 ft, Current at Minimum Voltage 3.1 A, Current at Maximum Voltage 3.1 A, Motor Horsepower 1 hp, Operating Voltage 480V AC, Headroom 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.