Electric Chain Hoist, 250 lb, 9 ft, Hook Mounted - No Trolley, 575V AC, Blue

  • Mfr # DCM Pro 2-125 1/1 H2.8 V19.2/4.8 575/60

  • Zoro # G8316253


product price:  $4,488.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
9 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCM Pro 2-125 1/1 H2.8 V19.2/4.8 575/60
Zoro #
G8316253
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
2 yr
Housing Depth
6 13/16 in
Housing Width
10 1/2 in
Housing Length
16 1/2 in
Chain Length
9 ft
Lifting Hook Opening Width
27 3/8 in
Controller Cord Length
9 ft
Body Width
10 1/2 in
Body Depth
6 13/16 in
Maximum Lifting Length
9 ft
Body Length
16 1/2 in
Mfr. Warranty Length
2 yr
Minimum Retracted Length
29 3/32 in

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
9 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
64/16 fpm
Load Capacity
250 lb
Min. Between Hooks
27 3/8 in
Motor HP
0.59 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
575V AC
Classification
H4
Clutch
Overload Slip
Trolley Configuration
Hook Mounted - No Trolley
Control
Integrated Control Handle
Amps @ Low Volts
1 A
Hz
60
Control Cord
9 ft
Brake
DC Disc
Thermal Protection
Included
Lubrication
Maintenance Free for Up to 10 Yr.
Item
Electric Chain Hoist
Number of Speeds
2
Finish
Powder Coated
Reeving
1
Lifting Hook Type
Hook with Safety Latch
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Chain Finish
Powder Coated
Starts and Stops per Hour
240
Headroom
27 3/8 in
Includes Clutch
Clutch Included
Hoist IP Rating
IP55
Current at Max. Voltage
1 A
Pendant IP Rating
IP65
Controls
Contactor
Chain Material
Steel
Programmable
Non-Programmable
Body Material
Aluminum
Body Finish
Powder Coated
Current at Min. Voltage
1 A
Trolley IP Rating
IP55
Motor Horsepower
5/8 hp
Features
Engineered for Right-Hand and Left-Hand Operation, Simple Exchange of the Load Handling Device Due to Quick-Change Coupling, Versatile Adaptability to any Task
Maximum Lifting Capacity
276 lb
Lifting Hook Material
Steel
Includes Brake
Brake Included
Clutch Type
Overload Slip
Mount Type
Hook Mounted - No Trolley
Brake Type
DC Current
Overload Protection Included
Yes
Included Components
Chain Container
Fixed Lift Speed
15.7 fpm, 63 fpm
For Outdoor Use
Yes
Duty Classification
H4
Number of Reeves
1
Number of Load Chains
1
Trolley Wheel Material
Plastic
Operating Voltage
575V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 276 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 15.7 fpm, 63 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 9 ft, Current at Minimum Voltage 1 A, Current at Maximum Voltage 1 A, Motor Horsepower 5/8 hp, Operating Voltage 575V AC, Headroom 27 3/8 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.