Shop VEVOR
See all product information
Create Account
Electric Hoist 1320lbs Crane Winch with Wireless Remote Control 1150W 110V
- Mfr # PAWX600-1
- Zoro # G123372630
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Electric Hoist Item
Electric Cable Hoist
Voltage
110 V
Lift Speed
33 ft/min
Load Capacity
1,320 lbs (600 kg)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAWX600-1
- Zoro #
- G123372630
- UPC #
- 840349904184
- Country of Origin
- China
Details
- Electric Hoist Item
- Electric Cable Hoist
- Voltage
- 110 V
- Lift Speed
- 33 ft/min
- Load Capacity
- 1,320 lbs (600 kg)
Description
VEVOR Electric Hoist, 1320 lbs Lifting Capacity, 1150W 110V Electric Steel Wire Winch with Wireless Remote Control, 40ft Single Cable Lifting Height & Pure Copper Motor, for Garage Warehouse Factory Alloy Steel Hook Pure Copper Motor Controller Braided Steel Cable Extra Straps Applicable to Multiple Scenarios Lifting Speed (Single Cable): 33 ft/min,Voltage: 110V,Lifting Load Capacity: 1320 lbs / 600 kg,Product Weight: 38.14 lbs / 17.3 kg,Motor Power: 1150W,Cable Size: O 4mm*L12m (19 Strands),Product Dimensions: 15.4 x 5.9 x 7.1 inch / 390 x 150 x 180 mm,Lifting Height (Single Cable): 40 ft / 12 m
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.