Shop DEMAG

Electric Chain Hoist, 500 lb, 14 ft, Hook Mounted - No Trolley, 230V AC, Blue

  • Mfr # DCM Pro 5-250 1/1 H4.3 V19.2/4.8 230/60
  • Zoro # G8104476

product price: 
$
4,713.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
64/16 fpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCM Pro 5-250 1/1 H4.3 V19.2/4.8 230/60
Zoro #
G8104476
UPC #
-
Country of Origin
Germany

Dimensions

Housing Length
18 5/16 in
Housing Depth
8 5/16 in
Manufacturers Warranty Length
2 yr
Housing Width
11 in
Chain Length
14 ft
Body Depth
8 5/16 in
Body Width
11 in
Body Length
18 5/16 in
Mfr. Warranty Length
2 yr
Lifting Hook Opening Width
32 1/8 in
Maximum Lifting Length
14 ft
Minimum Retracted Length
33 29/32 in
Controller Cord Length
14 ft
Fits Chest Size
Engineered for Right-Hand and Left-Hand Operation, Simple Exchange of the Load Handling Device Due to Quick-Change Coupling, Versatile Adaptability to any Task

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
14 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
64/16 fpm
Load Capacity
500 lb
Min. Between Hooks
32 1/8 in
Motor HP
1.2 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
230V AC
Clutch
Overload Slip
Number of Speeds
2
Lubrication
Maintenance Free for Up to 10 Yr.
Classification
H4
Control
Integrated Control Handle
Brake
DC Disc
Trolley Configuration
Hook Mounted - No Trolley
Item
Electric Chain Hoist
Hz
60 Hz
Reeving
1
Thermal Protection
Included
Finish
Powder Coated
Control Cord
14 ft
Amps @ Low Volts
4.8 A
Features
Engineered for Right-Hand and Left-Hand Operation, Simple Exchange of the Load Handling Device Due to Quick-Change Coupling, Versatile Adaptability to any Task
Number of Reeves
1
Starts and Stops per Hour
240
Clutch Type
Overload Slip
Hoist IP Rating
IP55
Motor Horsepower
1 1/4 hp
Overload Protection Included
Yes
Brake Type
DC Current
Number of Load Chains
1
Lifting Hook Type
Hook with Safety Latch
Includes Clutch
Clutch Included
Fixed Lift Speed
15.7 fpm, 63 fpm
Chain Material
Steel
Controls
Contactor
Body Material
Aluminum
Programmable
Non-Programmable
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Current at Max. Voltage
4.8 A
Pendant IP Rating
IP65
Body Finish
Powder Coated
Maximum Lifting Capacity
551 lb
Chain Finish
Powder Coated
Lifting Hook Material
Steel
Mount Type
Hook Mounted - No Trolley
Trolley IP Rating
IP55
Trolley Wheel Material
Plastic
For Outdoor Use
Yes
Current at Min. Voltage
4.8 A
Includes Brake
Brake Included
Headroom
32 1/8 in
Duty Classification
H4
Included Components
Chain Container
Operating Voltage
230V AC
Wire Color
Blue

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 551 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 15.7 fpm, 63 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 14 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 4.8 A, Motor Horsepower 1 1/4 hp, Operating Voltage 230V AC, Headroom 32 1/8 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.