Zoro Homepage

Load Hook, 550 lb.

  • Mfr # 83566544

  • Zoro # G1615113


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Fits Brand
Demag
For Use With Mfr. Model Number
DKDSM 5
For Use With
DC-M, DC-Pro Series
Product Type
Bottom Load Hook
Overall Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83566544
Zoro #
G1615113
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5.5 in
Overall Width
3.1 in
Overall Height
1.6 in

Details

Fits Brand
Demag
For Use With Mfr. Model Number
DKDSM 5
Item
Bottom Load Hook
For Use With
DC-M, DC-Pro Series
Product Type
Bottom Load Hook
Compatible Hoist Type
Electric Chain Hoists
Material
Steel
Compatible Load Capacity
551.2 lb
Includes
Load Hook
Compatible Series
DC-Com, DC-Pro, DCS-Pro

Description

Bottom Load Hook, Product Type Bottom Load Hook, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 551.2 lb, Compatible Series DC-Com, DC-Pro, DCS-Pro, Material Steel, Overall Length 5.5 in, Overall Width 3.1 in, Overall Height 1.6 in, Includes Load Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.