Zoro Homepage

Motorized Trolley, 2400 lb.

  • Mfr # EU11-310 80/20 FPM 220-480V

  • Zoro # G8447433


product price: $2,502.99
/ea
Free Shipping & Returns

Key Features

Trolley Item
Motorized Trolley
Load Capacity
2,400 lb
Voltage
220/480V AC
Fits Beam Flange W
7-7/8 in to 12-3/16 in
Fits Beam Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EU11-310 80/20 FPM 220-480V
Zoro #
G8447433
UPC #
-
Country of Origin
Germany

Dimensions

Fits Beam Height
4 in
Min. Radius Curve
78 7/8 in
Trolley Wheel Dia.
3 1/4 in
Manufacturers Warranty Length
2 yr
For Max. Beam Flange Width
12 3/16 in
For Maximum Beam Height
4 in
Trolley Wheel Diameter
3 3/10 in
Mfr. Warranty Length
2 yr
For Minimum Beam Height
4 in
For Min. Beam Flange Width
2 9/32 in
Minimum Radius Curve
78 9/10 in

Details

Trolley Item
Motorized Trolley
Load Capacity
2,400 lb
Voltage
220/480V AC
Fits Beam Flange W
7-7/8 in to 12-3/16 in
Phase
3
Trolley Speed
20/80 fpm
Standards
ASME B30.11
Wheel Material
Plastic
Item
Motorized Trolley
Number of Speeds
2
Includes
DSE-C pushbutton pendant
Head Room To Shaft
2 1/32 in
Headroom to Connecting Shaft
2 1/32 in
Trolley Wheel Material
Plastic
Trolley Frame Material
Cast Aluminum
For Beam Shape
Flat, Tapered
Headroom to Mounting Point
30 mm
Maximum Load Capacity
2,420 lb
Operating Voltage
220/480V AC

Description

Motorized Trolley, Maximum Load Capacity 2,420 lb, Number of Speeds 2, Trolley Speed 20/80 fpm, Operating Voltage 220/480V AC, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 2 9/32 in, For Maximum Beam Flange Width 12 3/16 in, Headroom to Connecting Shaft 2 1/32 in, Headroom to Mounting Point 30 mm, Trolley Frame Material Cast Aluminum, Phase 3, For Minimum Beam Height 4 in, For Maximum Beam Height 4 in, Includes DSE-C Push Button Pendant, Trolley Wheel Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.