Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Trolley, 4800 lb.

  • Mfr # EU22-200 80/20 FPM 575V

  • Zoro # G7878096


product price: $3,927.99
/ea
Free Shipping & Returns

Key Features

Trolley Item
Motorized Trolley
Load Capacity
4,800 lb
Voltage
575V AC
Fits Beam Flange W
2-7/8 in to 7-7/8 in
Fits Beam Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EU22-200 80/20 FPM 575V
Zoro #
G7878096
UPC #
-
Country of Origin
Germany

Dimensions

Fits Beam Height
24 in
Min. Radius Curve
118 1/8 in
Trolley Wheel Dia.
4 3/8 in
Manufacturers Warranty Length
2 yr
Mfr. Warranty Length
2 yr
Trolley Wheel Diameter
4 2/5 in
For Maximum Beam Height
24 in
For Minimum Beam Height
24 in
For Min. Beam Flange Width
3 7/32 in
For Max. Beam Flange Width
7 7/8 in
Minimum Radius Curve
118 1/10 in

Details

Trolley Item
Motorized Trolley
Load Capacity
4,800 lb
Voltage
575V AC
Fits Beam Flange W
2-7/8 in to 7-7/8 in
Phase
3
Trolley Speed
20/80 fpm
Standards
ASME B30.11
Wheel Material
Cast Iron
Item
Motorized Trolley
Number of Speeds
2
Includes
DSE-C pushbutton pendant
Head Room To Shaft
2 1/2 in
Headroom to Mounting Point
34 mm
Maximum Load Capacity
4,840 lb
Trolley Frame Material
Cast Aluminum
Headroom to Connecting Shaft
2 1/2 in
For Beam Shape
Flat, Tapered
Trolley Wheel Material
Cast Iron
Operating Voltage
575V AC

Description

Motorized Trolley, Maximum Load Capacity 4,840 lb, Number of Speeds 2, Trolley Speed 20/80 fpm, Operating Voltage 575V AC, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 3 7/32 in, For Maximum Beam Flange Width 7 7/8 in, Headroom to Connecting Shaft 2 1/2 in, Headroom to Mounting Point 34 mm, Trolley Frame Material Cast Aluminum, Phase 3, For Minimum Beam Height 24 in, For Maximum Beam Height 24 in, Includes DSE-C Push Button Pendant, Trolley Wheel Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.