Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Trolley, 7500 lb.

  • Mfr # EU34-310 80/20 FPM 575V

  • Zoro # G7904784


product price: $4,334.99
/ea
Free Shipping & Returns

Key Features

Trolley Item
Motorized Trolley
Load Capacity
7,500 lb
Voltage
575V AC
Fits Beam Flange W
3-1/4 to 12-3/16 in
Fits Beam Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EU34-310 80/20 FPM 575V
Zoro #
G7904784
UPC #
-
Country of Origin
Germany

Dimensions

Fits Beam Height
24 in
Min. Radius Curve
118 1/8 in
Trolley Wheel Dia.
4 3/8 in
Manufacturers Warranty Length
2 yr
Mfr. Warranty Length
2 yr
Trolley Wheel Diameter
4 2/5 in
For Maximum Beam Height
24 in
For Minimum Beam Height
24 in
For Max. Beam Flange Width
12 3/16 in
Minimum Radius Curve
118 1/10 in
For Min. Beam Flange Width
3 7/32 in

Details

Trolley Item
Motorized Trolley
Load Capacity
7,500 lb
Voltage
575V AC
Fits Beam Flange W
3-1/4 to 12-3/16 in
Phase
3
Trolley Speed
20/80 fpm
Standards
ASME B30.11
Wheel Material
Cast Iron
Item
Motorized Trolley
Number of Speeds
2
Head Room To Shaft
2 1/2 in
Includes
DSE-C pushbutton pendant
Maximum Load Capacity
7,480 lb
Trolley Frame Material
Cast Aluminum
Trolley Wheel Material
Cast Iron
For Beam Shape
Flat, Tapered
Headroom to Mounting Point
34 mm
Headroom to Connecting Shaft
2 1/2 in
Operating Voltage
575V AC

Description

Motorized Trolley, Maximum Load Capacity 7,480 lb, Number of Speeds 2, Trolley Speed 20/80 fpm, Operating Voltage 575V AC, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 3 7/32 in, For Maximum Beam Flange Width 12 3/16 in, Headroom to Connecting Shaft 2 1/2 in, Headroom to Mounting Point 34 mm, Trolley Frame Material Cast Aluminum, Phase 3, For Minimum Beam Height 24 in, For Maximum Beam Height 24 in, Includes DSE-C Push Button Pendant, Trolley Wheel Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.