Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trolley, 12,400 lb.

  • Mfr # RU56-200

  • Zoro # G7924411


product price: $1,321.99
/ea
Free Shipping & Returns

Key Features

Trolley Item
Push Trolley
Load Capacity
12,400 lb
Fits Beam Flange W
3-7/8 in to 7-7/8 in
Fits Beam Height
6 in
Min. Radius Curve
78 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RU56-200
Zoro #
G7924411
UPC #
094720886471
Country of Origin
Germany

Dimensions

Fits Beam Height
6 in
Min. Radius Curve
78 7/8 in
Trolley Wheel Dia.
4 29/32 in
Manufacturers Warranty Length
2 yr
For Minimum Beam Height
6 in
Trolley Wheel Diameter
4 9/10 in
For Maximum Beam Height
6 in
Mfr. Warranty Length
2 yr
For Min. Beam Flange Width
3 7/8 in
Minimum Radius Curve
78 7/8 in
For Max. Beam Flange Width
7 7/8 in

Details

Trolley Item
Push Trolley
Load Capacity
12,400 lb
Fits Beam Flange W
3-7/8 in to 7-7/8 in
Wheel Material
Spheroidal-graphite cast iron
Item
Trolley
Head Room To Shaft
3 5/32 in
Headroom to Mounting Point
1 31/32 in
Trolley Wheel Material
Cast Iron
Headroom to Connecting Shaft
3 5/32 in
Trolley Frame Material
Cast Aluminum
Maximum Load Capacity
12,400 lb
For Beam Shape
Flat, Tapered
Trolley Type
Push

Description

Trolley, Trolley Type Push, Maximum Load Capacity 12,400 lb, Trolley Frame Material Cast Aluminum, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 3 7/8 in, For Maximum Beam Flange Width 7 7/8 in, Headroom to Connecting Shaft 3 5/32 in, Headroom to Mounting Point 1 31/32 in, For Minimum Beam Height 6 in, For Maximum Beam Height 6 in, Includes Not Applicable, Minimum Radius Curve 78 7/8 in, Trolley Wheel Diameter 4 9/10 in, Trolley Wheel Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.