Zoro Homepage

Trolley, 2400 lb.

  • Mfr # U11-310

  • Zoro # G8177023


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Trolley Item
Push Trolley
Load Capacity
2,400 lb
Fits Beam Flange W
7-7/8 in to 12-3/16 in
Fits Beam Height
4 in
Min. Radius Curve
39 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U11-310
Zoro #
G8177023
UPC #
-
Country of Origin
Germany

Dimensions

Fits Beam Height
4 in
Min. Radius Curve
39 3/8 in
Trolley Wheel Dia.
3 1/4 in
Manufacturers Warranty Length
2 yr
Minimum Radius Curve
39 3/8 in
Mfr. Warranty Length
2 yr
For Max. Beam Flange Width
12 3/16 in
For Maximum Beam Height
4 in
Trolley Wheel Diameter
3 3/10 in
For Minimum Beam Height
4 in
For Min. Beam Flange Width
7 7/8 in

Details

Trolley Item
Push Trolley
Load Capacity
2,400 lb
Fits Beam Flange W
7-7/8 in to 12-3/16 in
Wheel Material
Plastic
Item
Trolley
Head Room To Shaft
2 1/32 in
Trolley Frame Material
Cast Aluminum
Headroom to Mounting Point
1 3/16 in
Headroom to Connecting Shaft
2 1/32 in
Trolley Type
Push
Trolley Wheel Material
Plastic
Maximum Load Capacity
2,400 lb
For Beam Shape
Flat, Tapered

Description

Trolley, Trolley Type Push, Maximum Load Capacity 2,400 lb, Trolley Frame Material Cast Aluminum, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 7 7/8 in, For Maximum Beam Flange Width 12 3/16 in, Headroom to Connecting Shaft 2 1/32 in, Headroom to Mounting Point 1 3/16 in, For Minimum Beam Height 4 in, For Maximum Beam Height 4 in, Includes Not Applicable, Minimum Radius Curve 39 3/8 in, Trolley Wheel Diameter 3 3/10 in, Trolley Wheel Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.