Zoro Homepage

Vertical Post, 1000 lb. Load Capacity

  • Mfr # FWS-30610

  • Zoro # G7410509


product price: $25,714.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Finish
Powder Coated Orange
Type
Modular Crane, Nonadjustable
Material
Steel
Runway Width (In.)
4 7/64 in
Max. Usable Rail Span (Ft.)
19 43/64 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWS-30610
Zoro #
G7410509
UPC #
-
Country of Origin
Multiple

Dimensions

Runway Width (In.)
4 7/64 in
Post Height (Ft.)
13 ft
Overall Height
13 3/32 ft
Runway Length
32 13/16 in
Overall Width
11 29/32 ft
Post Height
13 ft
Height Under Beam
10 19/32 ft
Runway Width
4 1/8 in
Overall Depth
32 3/16 ft

Details

Item
Vertical Post
Finish
Powder Coated Orange
Type
Modular Crane, Nonadjustable
Material
Steel
Max. Usable Rail Span (Ft.)
19 43/64 ft
Load Capacity (Lb.)
1,100 lb
Includes
(2) Header Beams, (2) 10m Runways, 6m Bridge and Mounting Hardware
Color
Blue
Maximum Usable Span
19 11/16 ft
Power Source
Manual
Body Finish
Powder Coated
Body Material
Steel
Maximum Lifting Capacity
1,100 lb

Description

Crane Monorail Kit, Maximum Lifting Capacity 1,100 lb, Maximum Usable Span 19 11/16 ft, Height Under Beam 10 19/32 ft, Post Height 13 ft, Runway Length 32 13/16 in, Runway Width 4 1/8 in, Overall Height 13 3/32 ft, Overall Width 11 29/32 ft, Overall Depth 32 3/16 ft, Body Material Steel, Power Source Manual, Includes (2) 10 m Runways, (2) Header Beams, 6 m Bridge, Mounting Hardware, Color Blue, Body Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.