Zoro Homepage

Vertical Post, 13 ft. Post Height

  • Mfr # FWS-40606

  • Zoro # G7435797


product price: $20,806.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Load Capacity (Lb.)
2,200 lb
Max. Usable Rail Span (Ft.)
19 43/64 ft
Material
Steel
Finish
Powder Coated Orange
Post Height (Ft.)
13 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWS-40606
Zoro #
G7435797
UPC #
-
Country of Origin
Multiple

Dimensions

Post Height (Ft.)
13 ft
Runway Width (In.)
4 7/64 in
Height Under Beam
10 19/32 ft
Post Height
13 ft
Overall Height
13 3/32 ft
Overall Depth
19 3/4 ft
Runway Length
19 11/16 ft
Runway Width
4 1/8 in
Overall Width
15 3/32 ft

Details

Item
Vertical Post
Load Capacity (Lb.)
2,200 lb
Max. Usable Rail Span (Ft.)
19 43/64 ft
Material
Steel
Finish
Powder Coated Orange
Type
Modular Crane, Nonadjustable
Includes
(2) Header Beams, (2) 6m Runways, 6m Bridge and Mounting Hardware
Color
Blue
Maximum Lifting Capacity
2,200 lb
Power Source
Manual
Body Material
Steel
Maximum Usable Span
19 11/16 ft
Body Finish
Powder Coated

Description

Crane Monorail Kit, Maximum Lifting Capacity 2,200 lb, Maximum Usable Span 19 11/16 ft, Height Under Beam 10 19/32 ft, Post Height 13 ft, Runway Length 19 11/16 ft, Runway Width 4 1/8 in, Overall Height 13 3/32 ft, Overall Width 15 3/32 ft, Overall Depth 19 3/4 ft, Body Material Steel, Power Source Manual, Includes (2) 6 m Runways, (2) Header Beams, 6 m Bridge, Mounting Hardware, Color Blue, Body Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.