Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Post, 19-43/64 ft. Rail Span

  • Mfr # FWS-30606

  • Zoro # G7410475


product price: $20,240.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel
Includes
(2) Header Beams, (2) 6m Runways, 6m Bridge and Mounting Hardware
Finish
Powder Coated Orange
Load Capacity (Lb.)
1,100 lb
Post Height (Ft.)
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FWS-30606
Zoro #
G7410475
UPC #
-
Country of Origin
Multiple

Dimensions

Post Height (Ft.)
13
Runway Width (In.)
4 7/64 in
Overall Width
11 29/32 ft
Runway Width
4 1/8 in
Runway Length
19 11/16 ft
Overall Height
13 3/32 ft
Post Height
13 ft
Overall Depth
19 3/4 ft
Height Under Beam
10 19/32 ft

Details

Item
Vertical Post
Material
Steel
Includes
(2) Header Beams, (2) 6m Runways, 6m Bridge and Mounting Hardware
Finish
Powder Coated Orange
Load Capacity (Lb.)
1,100 lb
Type
Modular Crane, Nonadjustable
Max. Usable Rail Span (Ft.)
19 43/64
Color
Blue
Body Material
Steel
Maximum Lifting Capacity
1,100 lb
Body Finish
Powder Coated
Power Source
Manual
Maximum Usable Span
19 11/16 ft

Description

Crane Monorail Kit, Maximum Lifting Capacity 1,100 lb, Maximum Usable Span 19 11/16 ft, Height Under Beam 10 19/32 ft, Post Height 13 ft, Runway Length 19 11/16 ft, Runway Width 4 1/8 in, Overall Height 13 3/32 ft, Overall Width 11 29/32 ft, Overall Depth 19 3/4 ft, Body Material Steel, Power Source Manual, Includes (2) 6 m Runways, (2) Header Beams, 6 m Bridge, Mounting Hardware, Color Blue, Body Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.