Zoro Homepage

Vertical Post, 26-1/4 ft. Rail Span

  • Mfr # FWS-30806

  • Zoro # G7410457


product price: $20,256.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Finish
Powder Coated Orange
Max. Usable Rail Span (Ft.)
26 1/4
Post Height (Ft.)
13 ft
Type
Modular Crane, Nonadjustable
Includes
(2) Header Beams, (2) 6m Runways, 8m Bridge and Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWS-30806
Zoro #
G7410457
UPC #
-
Country of Origin
Multiple

Dimensions

Post Height (Ft.)
13 ft
Runway Width (In.)
4 7/64 in
Overall Depth
19 3/4 ft
Runway Length
19 11/16 ft
Height Under Beam
10 19/32 ft
Overall Height
13 3/32 ft
Overall Width
11 29/32 ft
Runway Width
4 1/8 in
Post Height
13 ft

Details

Item
Vertical Post
Finish
Powder Coated Orange
Max. Usable Rail Span (Ft.)
26 1/4
Type
Modular Crane, Nonadjustable
Includes
(2) Header Beams, (2) 6m Runways, 8m Bridge and Mounting Hardware
Load Capacity (Lb.)
1,100 lb
Material
Steel
Color
Blue
Maximum Lifting Capacity
1,100 lb
Maximum Usable Span
26 1/4 ft
Body Material
Steel
Power Source
Manual
Body Finish
Powder Coated

Description

Crane Monorail Kit, Maximum Lifting Capacity 1,100 lb, Maximum Usable Span 26 1/4 ft, Height Under Beam 10 19/32 ft, Post Height 13 ft, Runway Length 19 11/16 ft, Runway Width 4 1/8 in, Overall Height 13 3/32 ft, Overall Width 11 29/32 ft, Overall Depth 19 3/4 ft, Body Material Steel, Power Source Manual, Includes (2) 6 m Runways, (2) Header Beams, 8 m Bridge, Mounting Hardware, Color Blue, Body Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.