Vertical Post, 4-7/64" Runway Width
Mfr # FWS-30608
Zoro # G7410466
product price: $19,895.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Load Capacity (Lb.)
1,100 lb
Post Height (Ft.)
13 ft
Includes
(2) Header Beams, (2) 8m Runways, 6m Bridge and Mounting Hardware
Finish
Powder Coated Orange
Type
Modular Crane, Nonadjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FWS-30608
Zoro #
G7410466
UPC #
-
Country of Origin
Multiple
Dimensions
Post Height (Ft.)
13 ft
Runway Width (In.)
4 7/64 in
Overall Width
11 29/32 ft
Post Height
13 ft
Runway Length
26 1/4 in
Runway Width
4 1/8 in
Overall Depth
25 19/32 ft
Overall Height
13 3/32 ft
Height Under Beam
10 19/32 ft
Details
Item
Vertical Post
Load Capacity (Lb.)
1,100 lb
Includes
(2) Header Beams, (2) 8m Runways, 6m Bridge and Mounting Hardware
Finish
Powder Coated Orange
Type
Modular Crane, Nonadjustable
Material
Steel
Max. Usable Rail Span (Ft.)
19 43/64 ft
Color
Blue
Maximum Lifting Capacity
1,100 lb
Body Material
Steel
Maximum Usable Span
19 11/16 ft
Body Finish
Powder Coated
Power Source
Manual
Description
Crane Monorail Kit, Maximum Lifting Capacity 1,100 lb, Maximum Usable Span 19 11/16 ft, Height Under Beam 10 19/32 ft, Post Height 13 ft, Runway Length 26 1/4 in, Runway Width 4 1/8 in, Overall Height 13 3/32 ft, Overall Width 11 29/32 ft, Overall Depth 25 19/32 ft, Body Material Steel, Power Source Manual, Includes (2) 8 m Runways, (2) Header Beams, 6 m Bridge, Mounting Hardware, Color Blue, Body Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.