Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Post, Load Capacity 1000. lb.

  • Mfr # FWS-30810

  • Zoro # G7410597


product price: $32,585.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Includes
(2) Header Beams, (2) 10m Runways, 8m Bridge and Mounting Hardware
Runway Width (In.)
4 7/64 in
Material
Steel
Type
Modular Crane, Nonadjustable
Post Height (Ft.)
13 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FWS-30810
Zoro #
G7410597
UPC #
-
Country of Origin
Multiple

Dimensions

Runway Width (In.)
4 7/64 in
Post Height (Ft.)
13 ft
Post Height
13 ft
Runway Length
32 13/16 in
Overall Depth
32 3/16 ft
Runway Width
4 1/8 in
Overall Width
11 29/32 ft
Overall Height
13 3/32 ft
Height Under Beam
10 19/32 ft

Details

Item
Vertical Post
Includes
(2) Header Beams, (2) 10m Runways, 8m Bridge and Mounting Hardware
Material
Steel
Type
Modular Crane, Nonadjustable
Load Capacity (Lb.)
1,100 lb
Finish
Powder Coated Orange
Max. Usable Rail Span (Ft.)
26 1/4 ft
Color
Blue
Body Finish
Powder Coated
Maximum Lifting Capacity
1,100 lb
Maximum Usable Span
26 1/4 ft
Body Material
Steel
Power Source
Manual

Description

Crane Monorail Kit, Maximum Lifting Capacity 1,100 lb, Maximum Usable Span 26 1/4 ft, Height Under Beam 10 19/32 ft, Post Height 13 ft, Runway Length 32 13/16 in, Runway Width 4 1/8 in, Overall Height 13 3/32 ft, Overall Width 11 29/32 ft, Overall Depth 32 3/16 ft, Body Material Steel, Power Source Manual, Includes (2) 10 m Runways, (2) Header Beams, 8 m Bridge, Mounting Hardware, Color Blue, Body Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.