Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Post, Post Height 13 ft.

  • Mfr # FWS-40608

  • Zoro # G7435760


product price: $21,796.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Post Height (Ft.)
13 ft
Finish
Powder Coated Orange
Runway Width (In.)
4 7/64 in
Max. Usable Rail Span (Ft.)
19 43/64 ft
Includes
(2) Header Beams, (2) 8m Runways, 6m Bridge and Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FWS-40608
Zoro #
G7435760
UPC #
-
Country of Origin
Multiple

Dimensions

Post Height (Ft.)
13 ft
Runway Width (In.)
4 7/64 in
Height Under Beam
10 19/32 ft
Runway Width
4 1/8 in
Overall Height
13 3/32 ft
Overall Width
15 3/32 ft
Post Height
13 ft
Runway Length
26 1/4 in
Overall Depth
25 19/32 ft

Details

Item
Vertical Post
Finish
Powder Coated Orange
Max. Usable Rail Span (Ft.)
19 43/64 ft
Includes
(2) Header Beams, (2) 8m Runways, 6m Bridge and Mounting Hardware
Load Capacity (Lb.)
2,200 lb
Type
Modular Crane, Nonadjustable
Material
Steel
Color
Blue
Body Finish
Powder Coated
Body Material
Steel
Power Source
Manual
Maximum Usable Span
19 11/16 ft
Maximum Lifting Capacity
2,200 lb

Description

Crane Monorail Kit, Maximum Lifting Capacity 2,200 lb, Maximum Usable Span 19 11/16 ft, Height Under Beam 10 19/32 ft, Post Height 13 ft, Runway Length 26 1/4 in, Runway Width 4 1/8 in, Overall Height 13 3/32 ft, Overall Width 15 3/32 ft, Overall Depth 25 19/32 ft, Body Material Steel, Power Source Manual, Includes (2) 8 m Runways, (2) Header Beams, 6 m Bridge, Mounting Hardware, Color Blue, Body Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.