Vertical Post, Runway Width 4-7/64"
Mfr # FWS-30808
Zoro # G7410676
product price: $21,211.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Includes
(2) Header Beams, (2) 8m Runways, 8m Bridge and Mounting Hardware
Post Height (Ft.)
13 ft
Runway Width (In.)
4 7/64 in
Finish
Powder Coated Orange
Type
Modular Crane, Nonadjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FWS-30808
Zoro #
G7410676
UPC #
-
Country of Origin
Multiple
Dimensions
Post Height (Ft.)
13 ft
Runway Width (In.)
4 7/64 in
Runway Width
4 1/8 in
Overall Height
13 3/32 ft
Overall Width
11 29/32 ft
Runway Length
26 1/4 in
Height Under Beam
10 19/32 ft
Overall Depth
25 19/32 ft
Post Height
13 ft
Details
Item
Vertical Post
Includes
(2) Header Beams, (2) 8m Runways, 8m Bridge and Mounting Hardware
Finish
Powder Coated Orange
Type
Modular Crane, Nonadjustable
Load Capacity (Lb.)
1,100 lb
Max. Usable Rail Span (Ft.)
26 1/4 ft
Material
Steel
Color
Blue
Maximum Lifting Capacity
1,100 lb
Body Finish
Powder Coated
Body Material
Steel
Power Source
Manual
Maximum Usable Span
26 1/4 ft
Description
Crane Monorail Kit, Maximum Lifting Capacity 1,100 lb, Maximum Usable Span 26 1/4 ft, Height Under Beam 10 19/32 ft, Post Height 13 ft, Runway Length 26 1/4 in, Runway Width 4 1/8 in, Overall Height 13 3/32 ft, Overall Width 11 29/32 ft, Overall Depth 25 19/32 ft, Body Material Steel, Power Source Manual, Includes (2) 8 m Runways, (2) Header Beams, 8 m Bridge, Mounting Hardware, Color Blue, Body Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.