Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Post, Square Steel Tube, 13 ft. H

  • Mfr # FWS-40806

  • Zoro # G7435751


product price: $23,917.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Runway Width (In.)
4 7/64 in
Load Capacity (Lb.)
2,200 lb
Finish
Powder Coated Orange
Material
Steel
Post Height (Ft.)
13 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWS-40806
Zoro #
G7435751
UPC #
-
Country of Origin
Multiple

Dimensions

Runway Width (In.)
4 7/64 in
Post Height (Ft.)
13 ft
Runway Width
4 1/8 in
Overall Height
13 3/32 ft
Runway Length
19 11/16 ft
Height Under Beam
10 19/32 ft
Post Height
13 ft
Overall Width
15 3/32 ft
Overall Depth
19 3/4 ft

Details

Item
Vertical Post
Load Capacity (Lb.)
2,200 lb
Finish
Powder Coated Orange
Material
Steel
Includes
(2) Header Beams, (2) 6m Runways, 8m Bridge and Mounting Hardware
Type
Modular Crane, Nonadjustable
Max. Usable Rail Span (Ft.)
26 1/4 ft
Color
Blue
Power Source
Manual
Body Material
Steel
Maximum Lifting Capacity
2,200 lb
Body Finish
Powder Coated
Maximum Usable Span
26 1/4 ft

Description

Crane Monorail Kit, Maximum Lifting Capacity 2,200 lb, Maximum Usable Span 26 1/4 ft, Height Under Beam 10 19/32 ft, Post Height 13 ft, Runway Length 19 11/16 ft, Runway Width 4 1/8 in, Overall Height 13 3/32 ft, Overall Width 15 3/32 ft, Overall Depth 19 3/4 ft, Body Material Steel, Power Source Manual, Includes (2) 6 m Runways, (2) Header Beams, 8 m Bridge, Mounting Hardware, Color Blue, Body Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.