Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DB2 Wireless Bluetooth Weather Resistant Portable Speaker

  • Mfr # DB2-1300-RED

  • Zoro # G615500138


product price: $449.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB2-1300-RED
Zoro #
G615500138
UPC #
855820008688
Country of Origin
United States

Description

Bluetooth: Yes *Power Source: AC Adapter or 20V MAX Lithium Battery *Product Type: Portable Speaker *Sub Brand: DB2 *Video Capability: No *Wireless: Yes *Brand Name: DemerBox *Clock Included: No *Height: 6.87 *Length: 10.62 *Width: 9.68 *Color: Red *Volts Volume Switch: Up/Down *Weight: 5.44 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.