Zoro Homepage

42 gal Trash Bags, 30 in x 48 1/2 in, 9.0 mil, White

  • Mfr # DB20-42PP

  • Zoro # G6147976


product price: $34.99
/pk 20, $1.75/ea

Key Features

Capacity
42 gal
Bag Closure Type
None
Material
Polypropylene
Thickness
9.0 mil
Size
30 in x 48 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB20-42PP
Zoro #
G6147976
UPC #
-
Country of Origin
India

Dimensions

Thickness
9.0 mil
Size
30 in x 48 1/2 in
Height
48 1/2 in
Width
30 in
Diameter
30"
Overall Width
30 in

Description

Trash Bag, Capacity 42 gal, Trash Bag Material Polypropylene, Percent Recycled Content 0 Percent, Thickness 9 mil, Color White, Bag Closure Type None, Width 30 in, Height 48 1/2 in, Max. Load 120 lb, Bottom Seal Type Flat, Scent Fragrance Free, Legend Demobags(R) Tear Resistant Bags, Package Configuration Flat Pack, Bags per Roll 20, Rolls per Package 1, Item Trash Bags, Application Commercial, Package Quantity 20

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.