Shop DENALI AIRE
See all product information
Create Account
6'' 3-Speed Wht USB Rechargeable Oscillating Table Fan
- Mfr # 1DAFD6R
- Zoro # G021880077
product price:Â
$
28.99
/ea
Key Features
Color
White
Voltage
5V
Number of Speeds
3
Fan Power Source
USB or Battery
Height
7.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1DAFD6R
- Zoro #
- G021880077
- UPC #
- 850011898734
- Country of Origin
- China
Dimensions
- Height
- 7.25 in
- Width
- 7.5 in
- Blade Dia.
- 6
- Length
- 7.5 in
Details
- Color
- White
- Voltage
- 5V
- Number of Speeds
- 3
- Fan Power Source
- USB or Battery
- Standards
- ETL Listed
Description
6-inch USB rechargeable table fan. Equipped with powerful 3-speed fan cooling automatic oscillation and manual vertical tilt function. This sleek fan has you covered whether you are cooling down from a long run or enjoying the great outdoors. Runs by USB or battery. 4000mA rechargeable lithium battery included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.