Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Denaq 1.58a 19v Ac Acer Aspire One DQ-PA130004-5517

1.58a 19v Ac Acer Aspire One (Discontinued)

  • Mfr # DQ-PA130004-5517
  • Zoro # G103929342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DQ-PA130004-5517
Zoro #
G103929342
UPC #
814352012198
Country of Origin
China

Dimensions

Depth
4.3 in
Width
1.2 in
Height
1 in
Inner Tip Size
66.9 mil
Outer Tip Size
0.22 in

Details

Item
AC Adapter
Device Supported
Notebook
Compatibility
Max. Output Current
1.58 A
Max. Output Power
30 W
Output Voltage
19V DC

Description

1.58A 19V AC Adapter Acer Aspire One.Acer Aspire One(10.1inch (black), 8.9inch (black), 8GB 8.9', A110, A110-1295, A110-AB, A110L, A110X, A150, A150-1006, A150-1049, A150-1126, A150-1249, A150-1447, A150-1890, A150-Aw, A150-Bb, A150-Bb1, A150L, A150X, AO751H, AO751H-1021, AO751H-1080

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.