Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Denaq 19v 3.16a Ac Gateway Solo 1100 DQ-ADP-60DH-5525

19v 3.16a Ac Gateway Solo 1100 (Discontinued)

  • Mfr # DQ-ADP-60DH-5525
  • Zoro # G503929393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DQ-ADP-60DH-5525
Zoro #
G503929393
UPC #
814352012006
Country of Origin
China

Dimensions

Height
1.5 in
Depth
5.2 in
Width
2 in
Inner Tip Size
98.4 mil
Outer Tip Size
0.22 in

Details

Output Voltage
19V DC
Max. Output Current
3.16 A
Device Supported
Notebook
Max. Output Power
60 W
Compatibility
Gateway Solo Notebooks:11001150110021002150220023002500255031003150510051509100915095009550M275M405400VTX
Item
AC Adapter

Description

19V 3.16A AC Adapter Gateway Solo 1100.Gateway Solo 1100, 1150, 2100, 2150, 2200, 2300, 2500, 2550, 3100, 3150, 400VTX, 5100, 5150, 9100, 9150, 9500, 9550, M275, M405; Codes: ADP-60DH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.