This item is Discontinued.

Denaq 3a 15v Adapter For Toshiba Portege 2000 - DQ-PA2450-6030

3a 15v Adapter For Toshiba Portege 2000 - (Discontinued)

  • Mfr # DQ-PA2450-6030
  • Zoro # G310744226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DQ-PA2450-6030
Zoro #
G310744226
UPC #
814352012280
Country of Origin
China

Dimensions

Height
1.1 in
Depth
4.3 in
Inner Tip Size
0.12 in
Width
1.2 in
Outer Tip Size
0.24 in

Details

Output Voltage
15 V DC
Item
AC Adapter
Maximum Output Power
45 W
Maximum Output Current
3 A
Compatible Devices
Notebook

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.