Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Denaq 4.62a 19.5v Ac Dell Pa 10 DQ-PA-10-7450

4.62a 19.5v Ac Dell Pa 10 (Discontinued)

  • Mfr # DQ-PA-10-7450
  • Zoro # G903929337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DQ-PA-10-7450
Zoro #
G903929337
UPC #
814352012129
Country of Origin
China

Dimensions

Height
1.4 in
Width
2.4 in
Depth
5.2 in
Outer Tip Size
0.29 in
Inner Tip Size
0.20 in

Details

Max. Output Power
90 W
Output Voltage
19.5V DC
Compatibility
Dell XPS M1530 NotebookDell Inspiron Notebooks:115014201501152117201721600M640085008600920093009400E1505E1705Dell Latitude Notebooks:100LD400D410D420D430D500D505D510D520D531D531ND610D620D630D800D810D820D830D830NE5500E6400X300Dell Precision Notebooks:M20M2300M4300M60M65M70Dell Studio Notebooks:15153515361537155515571558Dell Vostro Notebooks:15001700
Item
AC Adapter
Device Supported
Notebook
Max. Output Current
4.62 A

Description

4.62A 19.5V AC Adapter Dell PA-10.Dell INSPIRON 1150, 1420, 1501, 1521, 1720, 1721, 600M, 6400, 8500, 8600, 9200, 9300, 9400, E1505, E1705; Dell LATITUDE 100L, D400, D410, D420, D430, D500, D505, D510, D520, D531, D531N, D610, D620, D630, D800, D810, D820, D830, D830N, E5500, E6400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.