Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

600mAh Li-Ion Camera-Camcorder Battery for SAMSUNG

  • Mfr # DQ-BT00803014

  • Zoro # G310825833


product price: $81.19
/ea
Free Shipping & Returns

Key Features

For Battery Voltage
14.8 V DC
Battery Size
Proprietary Battery Size
Rechargeable Battery
Yes
For Use With
Acer TravelMate 4220 Notebook Acer Aspire Notebooks: 3660 5600 5600AWLMI 5670 5670WLMI 5672AWLMI 5672LMI 5672WLMI 5675WLMI 7100 7110 9300 9300-5005 9300-5415 9303WSMI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DQ-BT00803014
Zoro #
G310825833
UPC #
814352010750
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

For Battery Voltage
14.8 V DC
Rechargeable Battery
Yes
For Use With
Acer TravelMate 4220 Notebook Acer Aspire Notebooks: 3660 5600 5600AWLMI 5670 5670WLMI 5672AWLMI 5672LMI 5672WLMI 5675WLMI 7100 7110 9300 9300-5005 9300-5415 9303WSMI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.