Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Denaq 600mAh Li-Ion Camera-Camcorder Battery for SAMSUNG DQ-BTP63D1-8

600mAh Li-Ion Camera-Camcorder Battery for SAMSUNG (Discontinued)

  • Mfr # DQ-BTP63D1-8
  • Zoro # G310825895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DQ-BTP63D1-8
Zoro #
G310825895
UPC #
814352010774
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

For Use With
Acer Aspire Notebooks: 3020 3020LMI 3020WLMI 3021WLMI 3022LMI 3022WLM 3022WLMI 3023LMI 3023WLM 3023WLMI 3025WLM 3025WLMI 3610 3610WLMI 3612LC 3612LCI 3613LC 3613LCI 3613NWLCI 3613WLCI 3613WLMI 3614WLMI 5020 5020LCI 5020LMI 5021LCI 5021LMI 5021NWLCI 5021WLCI 5021WLM 5021WLMI 5022NWLMI 5022WLM 5022WLMI 5023WLMI 5024LMI 5024WLCI 5024WLM 5024WLMI 5025WLMI Acer TravelMat Notebooks: 2410 2410WLMI 2412LC 2412LCI 2412LM 2412LMI 2412NLC 2412NLM 2413LC 2413LCI 2413LM 2413LMI 2413NLC 2413NLCI 2413NLM 2413NLMI 2413NWLCI 2413NWLM 2413NWLMI 2413WLC 2413WLCI 2413WLM 2413WLMI 2414LMI 2414WLM 2414WLMI 2419LCI 2419NLCI 4400 4400LCI 4400LMI 4400WLCI 4400WLMI 4401LCI 4401LMI 4401WLMI 4402LCI 4402LMI 4402WLM 4402WLMI 4404LMI 4405WLMI C300 C300XCI C300XCI-G C300XM C300XMI C300XMIB C301 C301XCI C301XCI-G C301XM C301XMI C301XMIB C302 C302MXI C302XC C302XCI C302XMI C302XMI-G C302XMIB C303 C303XC C303XCI C303XM C303XMI C303XMIB C310 C310XC C310XCI C310XM C310XMI C311XC C311XCI C311XM C311XMI C312XC C312XCI C312XM C312XMI C313XC C313XCI C313XM C313XMI C314XC C314XCI C314XM
For Battery Voltage
14.8 V DC
Rechargeable Battery
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.