Zoro Homepage

600mAh Li-Ion Camera-Camcorder Battery for SAMSUNG

  • Mfr # DQ-U6256

  • Zoro # G010825751


product price: $69.19
/ea

Key Features

Battery Size
Proprietary Battery Size
Rechargeable Battery
Yes
For Use With
Dell Latitude X1 Notebook
For Battery Voltage
11.1 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DQ-U6256
Zoro #
G010825751
UPC #
814352011740
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Rechargeable Battery
Yes
For Use With
Dell Latitude X1 Notebook
For Battery Voltage
11.1 V DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.