Battery 10.8 Volt Lithium Ion Denaq Laptop/Tablet AC Battery
Mfr # NM-EV06055-6
Zoro # G0986029
product price: $32.85
/eaKey Features
Voltage
10.8V DC
Battery Capacity
4400 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Fits Model
G50-100,G60-100,G70-100,X16-1000,16,16T,DV4-2000,DV6-1000,DV6-2000,G50,G60,G61,G70,G71,HDX 16,DV4-2142NR,DV6T,DV4,DV4-1000,DV4T,DV4Z,DV5-1000,DV5-1000EA,DV5-1000US,DV5-1001AU,DV5-1001AX,DV5-1001TU,DV5-1001TX,DV5-1002AU,DV5-1002AX,DV5-1002NR,DV5-1002TX,DV5-1002US,DV5-1003AX,DV5-1003CL,DV5-1003NR,DV6T-2000,CQ40,CQ45,CQ50,CQ50-100,CQ41,CQ60,CQ61,CQ70,CQ71
Battery Size
Proprietary Battery Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NM-EV06055-6
Zoro #
G0986029
UPC #
814352014949
Country of Origin
China
Dimensions
Battery Size
Proprietary Battery Size
Details
Item
Battery
Voltage
10.8V DC
Battery Capacity
4400 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Fits Model
G50-100,G60-100,G70-100,X16-1000,16,16T,DV4-2000,DV6-1000,DV6-2000,G50,G60,G61,G70,G71,HDX 16,DV4-2142NR,DV6T,DV4,DV4-1000,DV4T,DV4Z,DV5-1000,DV5-1000EA,DV5-1000US,DV5-1001AU,DV5-1001AX,DV5-1001TU,DV5-1001TX,DV5-1002AU,DV5-1002AX,DV5-1002NR,DV5-1002TX,DV5-1002US,DV5-1003AX,DV5-1003CL,DV5-1003NR,DV6T-2000,CQ40,CQ45,CQ50,CQ50-100,CQ41,CQ60,CQ61,CQ70,CQ71
Fits Brand
HP
For Use With
Number of Cells - Battery
6
Application
Notebook
Battery Energy
48 Wh
Compatible Manufacturer Model Number
462889-121-6,462889-122-6,462889-141-6,462889-142-6,462889-261-6,462889-262-6,462889-421-6,462889-541-6,462889-721-6,462889-741-6,462889-761-6,462890-121-6,462890-141-6,462890-142-6,462890-151-6,462890-161-6,462890-241-6,462890-251-6,462890-421-6,462890-541-6,462890-721-6,462890-722-6,462890-741-6,462890-751-6,462890-761-6,482186-003-6,484170-001-6,484170-002-6,484171-001-6,484172-001-6,485041-001-6,485041-002-6,485041-003-6,487296-001-6,487354-001-6,497694-001-6,498482-001-6,511872-001-6,511872-002-6,511883-001-6,EV03-6,EV06-6,EV06047-6,EV06055-6,HSTNN-C51C-6,HSTNN-C53C-6,HSTNN-CB72-6,HSTNN-CB73-6,HSTNN-DB72-6,HSTNN-DB73-6,HSTNN-IB72-6,HSTNN-IB73-6,HSTNN-IB79-6,HSTNN-LB72-6,HSTNN-LB73-6,HSTNN-Q34C-6,HSTNN-Q36C-6,HSTNN-UB72-6,HSTNN-UB73-6,HSTNN-W48C-6,HSTNN-W49C-6,HSTNN-W50C-6,HSTNN-W51C-6,HSTNN-W52C-6,HSTNN-XB72-6,HSTNN-XB73-6,KS524AA-6,NH493AA#ABA-6
Rechargeable
Yes
Compatibility
HP G50-100 Notebooks,HP G60-100 Notebooks,HP G70-100 NotebooksHP HDX Series Notebooks: X16-1000,16,16THP Pavilion Series Notebooks: DV4-2000,DV6-1000,DV6-2000,G50,G60,G61,G70,G71,HDX 16,DV4-2142NR,DV6T,DV4,DV4-1000,DV4T,DV4Z,DV5-1000,DV5-1000EA,DV5-1000US,DV5-1001AU,DV5-1001AX,DV5-1001TU,DV5-1001TX,DV5-1002AU,DV5-1002AX,DV5-1002NR,DV5-1002TX,DV5-1002US,DV5-1003AX,DV5-1003CL,DV5-1003NR,DV6T-2000HP Presario Series Notebooks: CQ40,CQ45,CQ50,CQ50-100,CQ41,CQ60,CQ61,CQ70,CQ71
Output Voltage
10.8 V DC
Description
Battery,10.8V,Lithium Ion Denaq,Laptop
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.