Battery 10.8 Volt Lithium Ion Denaq Laptop/Tablet AC Battery

  • Mfr # NM-PA3534U-6

  • Zoro # G0986056


product price: $32.15
/ea

Key Features

Voltage
10.8V DC
Battery Capacity
4400 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Fits Model
Equium A200; A200; A205; A210; A215; A300; A305; A305D; A350; A350D; A355; A355D; L305; L305D; M200; M205; A500; A505; A505D; L300; L300D; L455; L455D; L500; L500D; L505; L505D; L550; L555; L555D; A215-57437; A200; A210; L300; L300D; L450; L550
Fits Brand
Toshiba
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM-PA3534U-6
Zoro #
G0986056
UPC #
814352015298
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Item
Battery
Voltage
10.8V DC
Battery Capacity
4400 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Fits Model
Equium A200; A200; A205; A210; A215; A300; A305; A305D; A350; A350D; A355; A355D; L305; L305D; M200; M205; A500; A505; A505D; L300; L300D; L455; L455D; L500; L500D; L505; L505D; L550; L555; L555D; A215-57437; A200; A210; L300; L300D; L450; L550
Fits Brand
Toshiba
For Use With
Toshiba - Equium A200, Toshiba - PA3533U, Toshiba - PA3534U, Toshiba - Satellite A200, Toshiba - Satellite A205, Toshiba - Satellite A210, Toshiba - Satellite A215, Toshiba - Satellite A215-57437, Toshiba - Satellite A300, Toshiba - Satellite A305, Toshiba - Satellite A305D, Toshiba - Satellite A350, Toshiba - Satellite A350D, Toshiba - Satellite A355, Toshiba - Satellite A355D, Toshiba - Satellite A500, Toshiba - Satellite A505, Toshiba - Satellite A505D, Toshiba - Satellite L300, Toshiba - Satellite L300D, Toshiba - Satellite L305, Toshiba - Satellite L305D, Toshiba - Satellite L455, Toshiba - Satellite L455D, Toshiba - Satellite L500, Toshiba - Satellite L500D, Toshiba - Satellite L505, Toshiba - Satellite L505D, Toshiba - Satellite L550, Toshiba - Satellite L555, Toshiba - Satellite L555D, Toshiba - Satellite M200, Toshiba - Satellite M205, Toshiba - Satellite Pro A200, Toshiba - Satellite Pro A210, Toshiba - Satellite Pro L300, Toshiba - Satellite Pro L300D, Toshiba - Satellite Pro L450, Toshiba - Satellite Pro L550
Number of Cells - Battery
6
Application
Notebook
Battery Energy
48 Wh
Rechargeable
Yes
Compatible Manufacturer Model Number
PA3533U; PA3533U-1BAS; PA3534U; PA3534U-1BAS; PA3534U-1BRS; PABAS097; PABAS098
Compatibility
Output Voltage
10.8 V DC

Description

Battery,10.8V,Lithium Ion Denaq,Laptop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.