Shop DENAQ
See all product information
Create Account
Battery - Battery Rechargeable - 6600 mAh - 11.1 V DC - 1-/ Pack
- Mfr # NM-A1321
- Zoro # G0985986
product price:Â
$
52.79
/ea
Key Features
Voltage
11.1V DC
Height
0.6 in
Battery Capacity
6600 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
For Use With
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NM-A1321
- Zoro #
- G0985986
- UPC #
- 814352060267
- Country of Origin
- China
Dimensions
- Height
- 0.6 in
- Width
- 3.6 in
- Depth
- 9.9 in
Details
- Item
- Battery
- Voltage
- 11.1V DC
- Battery Capacity
- 6600 mAh
- Battery Chemistry
- Lithium Polymer (Li-Polymer)
- For Use With
- Environmentally Friendly
- Yes
- Rechargeable
- Yes
- Output Voltage
- 11.1 V DC
- Battery Rechargeable
- Yes
Description
Battery,11.1V,Lithium Polymer Denaq
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.