DENAQ 19V 4.74A 5.5mm-2.5mm AC Adapter for ACER ASPIRE & FERRARI Laptops - 90 W - 19 V DC Output - 4.74 A

  • Mfr # DQ-ADP-90AB-5525

  • Zoro # G2224264


product price:  $14.99
/ea

Key Features

Height
1.5 in
Depth
5.2 in
Width
2 in
Inner Tip Size
98.4 mil
Compatibility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DQ-ADP-90AB-5525
Zoro #
G2224264
UPC #
814352012013
Country of Origin
China

Dimensions

Height
1.5 in
Depth
5.2 in
Width
2 in
Inner Tip Size
98.4 mil
Outer Tip Size
0.22 in

Details

Item
AC Adapter
Compatibility
Maximum Output Current
4.74 A
Maximum Output Power
90 W
Output Voltage
19 V DC
Device Supported
Notebook

Description

Battery,Denaq Laptop/Tablet AC Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.