Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Denaq Laptop/Tablet AC Adapter

  • Mfr # DQ-ED494AA-7450

  • Zoro # G2224300


product price: $19.09
/ea

Key Features

Height
1.2 in
For Use With
HP (Hewlett-Packard) - Business Notebook NC4400, HP (Hewlett-Packard) - Business Notebook NW9440, HP (Hewlett-Packard) - Business Notebook NX6310, HP (Hewlett-Packard) - Business Notebook NX6315, HP (Hewlett-Packard) - Business Notebook NX6320, HP (Hewlett-Packard) - Business Notebook NX6325, HP (Hewlett-Packard) - Business Notebook NX8420, HP (Hewlett-Packard) - 384019-002, HP (Hewlett-Packard) - 384019-003, HP (Hewlett-Packard) - 391172-001, HP (Hewlett-Packard) - Business Notebook NC2400, HP (Hewlett-Packard) - Business Notebook NX8410, HP (Hewlett-Packard) - ED494AA, HP (Hewlett-Packard) - ED494AA#ABA, HP (Hewlett-Packard) - PA-1650-02HC, HP (Hewlett-Packard) - PPP009H, HP (Hewlett-Packard) - PPP009L, HP (Hewlett-Packard) - ProBook 4510S
Width
1.9 in
Depth
4.5 in
Maximum Output Power
65 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DQ-ED494AA-7450
Zoro #
G2224300
UPC #
814352012082
Country of Origin
China

Dimensions

Height
1.2 in
Width
1.9 in
Depth
4.5 in
Inner Tip Size
0.20 in
Outer Tip Size
0.29 in

Details

Item
AC Adapter
For Use With
HP (Hewlett-Packard) - Business Notebook NC4400, HP (Hewlett-Packard) - Business Notebook NW9440, HP (Hewlett-Packard) - Business Notebook NX6310, HP (Hewlett-Packard) - Business Notebook NX6315, HP (Hewlett-Packard) - Business Notebook NX6320, HP (Hewlett-Packard) - Business Notebook NX6325, HP (Hewlett-Packard) - Business Notebook NX8420, HP (Hewlett-Packard) - 384019-002, HP (Hewlett-Packard) - 384019-003, HP (Hewlett-Packard) - 391172-001, HP (Hewlett-Packard) - Business Notebook NC2400, HP (Hewlett-Packard) - Business Notebook NX8410, HP (Hewlett-Packard) - ED494AA, HP (Hewlett-Packard) - ED494AA#ABA, HP (Hewlett-Packard) - PA-1650-02HC, HP (Hewlett-Packard) - PPP009H, HP (Hewlett-Packard) - PPP009L, HP (Hewlett-Packard) - ProBook 4510S
Maximum Output Power
65 W
Output Voltage
18.5 V DC
Maximum Output Current
3.50 A
Device Supported
Notebook
Compatibility
HP ProBook 4510s NotebookHP Compaq Business Notebooks: nc2400, nc4400, nw9440, nx6310, nx6315, nx6320, nx6325, nx8410, nx8420

Description

Battery,Denaq Laptop/Tablet AC Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.