Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Denaq Laptop/Tablet AC Adapter

  • Mfr # DQ-F4600A-5525

  • Zoro # G2224291


product price: $15.15
/ea

Key Features

Height
1.3 in
Width
2.3 in
Depth
5.3 in
Output Voltage
19 V DC
Device Supported
Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DQ-F4600A-5525
Zoro #
G2224291
UPC #
814352012105
Country of Origin
China

Dimensions

Height
1.3 in
Width
2.3 in
Depth
5.3 in
Outer Tip Size
0.22 in
Inner Tip Size
98.4 mil

Details

Item
AC Adapter
Output Voltage
19 V DC
Device Supported
Notebook
Maximum Output Power
75 W
Compatibility
Maximum Output Current
3.95 A

Description

Battery,Denaq Laptop/Tablet AC Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.