Dantona Battery - Battery Rechargeable - 6600 mAh - 10.8 V DC - 1-/ Pack

  • Mfr # NM-HSTNN-Q61C-9

  • Zoro # G0986099


product price:  $41.79
/ea

Key Features

Height
1.5 in
Battery Capacity
6600 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Width
2.1 in
Depth
8.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NM-HSTNN-Q61C-9
Zoro #
G0986099
UPC #
814352020902
Country of Origin
China

Dimensions

Height
1.5 in
Width
2.1 in
Depth
8.1 in

Details

Item
Battery
Battery Capacity
6600 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
10.8 V DC
Battery Rechargeable
Yes
Environmentally Friendly
Yes

Description

Battery,10.8V,Lithium Ion Denaq,Laptop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.