Dantona Battery - For Notebook - Battery Rechargeable - 2200 mAh - 14.8 V DC - 1
Mfr # NM-MR90Y
Zoro # G0986038
product price:Â $45.59
/eaKey Features
Height
0.8 in
Battery Capacity
2200 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Size
Proprietary Battery Size
For Use With
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NM-MR90Y
Zoro #
G0986038
UPC #
814352020506
Country of Origin
China
Dimensions
Height
0.8 in
Battery Size
Proprietary Battery Size
Width
10.7 in
Depth
2 in
Details
Item
Battery
Battery Capacity
2200 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
For Use With
Environmentally Friendly
Yes
Battery Rechargeable
Yes
Output Voltage
14.8 V DC
Compatibility
Dell Notebooks: Ins14v-A316,Ins14vr,Vostro 2421,Vostro 2521,Inspiron 14(3421),Inspiron 14(Ins14VD-2306),Inspiron 14(Ins14VD-2308),Inspiron 14(Ins14VD-2316),Inspiron 14(Ins14VD-2408),Inspiron 14(Ins14VD-2418),Inspiron 14(Ins14VD-2518),Inspiron 14(Ins14VD-A516),Inspiron 14R(5421),Inspiron 15(3521),Inspiron 15R(5521),Inspiron 17(3721),Inspiron 17R(5721)
Description
Battery,11.1V,Lithium Ion Denaq,Laptop
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.