This item is Discontinued.

Denaq Denaq DQ-40Y6999-8 8 Cell Extended High Capacity Battery for IBM/ Lenovo DQ-40Y6999-8

This item is Discontinued.

Denaq

Denaq DQ-40Y6999-8 8 Cell Extended High Capacity Battery for IBM/ Lenovo (Discontinued)

Mfr # DQ-40Y6999-8
Zoro # G603918747
UPC # 837654100684
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DQ-40Y6999-8
Zoro #
G603918747
UPC #
837654100684
Country of Origin
China

Details

Application
Notebook
Compatibility
Lenovo ThinkPad Notebooks:X60X60sX61X61s
Item
Battery
Battery Energy
63 Wh
Battery Capacity
4400 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Rechargeable
Yes
Number of Cells
8
Output Voltage
14.4V DC

Description

  • Cell count: 8 capacity: 63Whr.
  • Replace: 40Y7003 92P1170-8 92P1174-8 92P1163-8 92P1165-8 92P1167-8 92P1169-8 92P1171-8 92P1173-8 92P1227-8
  • Fit IBM/lenovo models: thinkpad X X60 thinkpad X X60s thinkpad X X61 thinkpad X X61s thinkpad X X61s 15th
  • Capacity: 63 whr
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.