This item is Discontinued.

Denaq Denaq DQ-A1172-MAGSAFE 18.5V 4.6A 5pin AC Adapter DQ-A1172-MAGSAFE

Denaq DQ-A1172-MAGSAFE 18.5V 4.6A 5pin AC Adapter (Discontinued)

  • Mfr # DQ-A1172-MAGSAFE
  • Zoro # G603929354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DQ-A1172-MAGSAFE
Zoro #
G603929354
UPC #
814352017216
Country of Origin
China

Details

Device Supported
Notebook
Compatibility
Output Voltage
18.5V DC
Item
AC Adapter
Max. Output Current
4.60 A

Description

18.5V 4.6A 5pin AC Adapter for Apple Magsafe 5pin Products FITS ALL MAGSAFE 5PIN MODELS including MacBook 13", MacBook Pro 13", MacBook Pro 15", MacBook Pro 17", A1172, A1222, 661-3994, ADP-90UB, 611-0377, 661-4259 , MA357LL/A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.