This item is Discontinued.

Denaq Denaq DQ-FK890 Laptop Battery Compatible with Dell Vostro/ Inspiron DQ-FK890

This item is Discontinued.

Denaq

Denaq DQ-FK890 Laptop Battery Compatible with Dell Vostro/ Inspiron (Discontinued)

Mfr # DQ-FK890
Zoro # G603918723
UPC # 814352010989
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DQ-FK890
Zoro #
G603918723
UPC #
814352010989
Country of Origin
China

Details

Application
Notebook
Item
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.1V DC
Number of Cells
9
Battery Capacity
7600 mAh
Battery Rechargeable
Yes
Compatibility
Dell Inspiron Notebooks:1520152117201721PP22LPP22XDell Vostro Notebooks:15001700
Battery Energy
85 Wh

Description

This is a brand-new lithium-ion battery for your Dell Inspiron 1520 laptop. With 9 li-ion cells providing 85Whr of run-time this DQ-FK890 battery is sure to provide the power you need when you're on the go.
  • Capacity: 85Whr.
  • Cell Count: 9-cell.
  • Technologoy: Lithium-Ion.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.