This item is Discontinued.

This item is Discontinued.
Denaq DQ-PA-12-7450 Power Adapter Compatible With Dell Inspiron - Dell Latitude - Dell Precision - Dell XPS Dell Vostro - Dell Studio (Discontinued)
Mfr #
DQ-PA-12-7450
Zoro #
G303988859
UPC # 814352012136
Country of Origin China
Category Laptop Batteries
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DQ-PA-12-7450
Zoro #
G303988859
UPC #
814352012136
Country of Origin
China
Dimensions
Outer Tip Size
0.29 in
Inner Tip Size
0.20 in
Details
Max. Output Current
3.34 A
Max. Output Power
65 W
Device Supported
Notebook
Item
AC Adapter
Compatibility
Dell Precision M20 NotebookDell Inspiron Notebooks:14201501152015211525154515R17172017211750176517R300m500m505m6000600m6400640m700m710mE1405E1505N5010Dell Latitude Notebooks:131LD400D410D420D430D500D505D510D520D530D531D531ND600D610D620D630D630ND800D810X300Dell Studio Notebooks:15153515361537155515571558Dell Vostro Notebooks:100014003300340035003700Dell XPS Notebooks:M1210M1330M140
Output Voltage
19.5V DC
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.