This item is Discontinued.

Denaq Denaq DQ-PA3009U-6 High Capacity Battery for Toshiba Tecra 8100 Laptops- 4500mAh DQ-PA3009U-6

This item is Discontinued.

Denaq

Denaq DQ-PA3009U-6 High Capacity Battery for Toshiba Tecra 8100 Laptops- 4500mAh (Discontinued)

Mfr # DQ-PA3009U-6
Zoro # G703918678
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DQ-PA3009U-6
Zoro #
G703918678
UPC #
-
Country of Origin
China

Details

Application
Notebook
Compatibility
Toshiba Tecra Notebooks:81008100A8100B8100C8100D8100E8100F8100G8100H8100J8100K
Output Voltage
10.8V DC
Battery Rechargeable
Yes
Battery Energy
56 Wh
Number of Cells
6
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
5200 mAh
Item
Battery

Description

If you're looking for a battery the Denaq product dq-pa3009u-6 is a great choice. Denaq is a leader in the battery industry and only produces high quality highly reliable and highly compatible products.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.